![6306 Y/C782](/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTZ8aW1hZ2UvanBlZ3xhR016TDJnd1ppOHhNREk1TURRNE56TTJNVFUyTmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgwSlNYMU5DWHpNd01IZ3pNREF1YW5CbnxiMjU4YjA5ZTc5NzgyMjhlYTVjNjljOGZiMzk1YjE4NTc2NzVmYzRmYmJhN2QyNzM1NTI5M2VlNmE0MDMyMjNi)
![6306 Y/C782](/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTZ8aW1hZ2UvanBlZ3xhR016TDJnd1ppOHhNREk1TURRNE56TTJNVFUyTmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgwSlNYMU5DWHpNd01IZ3pNREF1YW5CbnxiMjU4YjA5ZTc5NzgyMjhlYTVjNjljOGZiMzk1YjE4NTc2NzVmYzRmYmJhN2QyNzM1NTI5M2VlNmE0MDMyMjNi)
SKF
SKF
6306 Y/C782
SKF SKF
Description
6306 Y/C782 PRECISION BALL BRG ; NON-RETURNABLE
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Part #
6306 Y/C782
BDI #
1260672
Details
881.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6306-Y-C782/p/1260672
Your Price
$ 881.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.37
EAN
7316576606809
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Ball Guided
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6306 Y/C782
Weight / LBS
0.827
Long Description
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Bore
1.181 Inch | 30 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh