https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTJ8aW1hZ2UvanBlZ3xhRGd4TDJnM01TOHhNRGcyTURJMk1UYzJPVEkwTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58OTFhYzU3NDU3NzQxOWIyMzNhZTU0ODA3N2E0Zjk0MjkxZTRjOGUwODY0NzM3NzVjMDI5NjJhMGVjMGVhYTE4YQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTJ8aW1hZ2UvanBlZ3xhRGd4TDJnM01TOHhNRGcyTURJMk1UYzJPVEkwTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58OTFhYzU3NDU3NzQxOWIyMzNhZTU0ODA3N2E0Zjk0MjkxZTRjOGUwODY0NzM3NzVjMDI5NjJhMGVjMGVhYTE4YQ
NSK
NSK
7000CTRSULP4Y
NSK NSK
Description
7000CTRSULP4Y PRECISION AC BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
7000CTRSULP4Y
BDI #
24666681
Details
404.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7000CTRSULP4Y/p/24666681
Your Price
$ 404.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.009
EAN
0029176730153
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.042
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Width
0.315 Inch | 8 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

