https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhR1ZtTDJnMU1TOHhNRGcyTURVMU9UQTNNek14TUM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxOVFXVjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufDM3OWVkMGFlNmU0Mzc4OWUxMjE1MTdiMjI2MzU4Y2NkMTY2OGMwMjcwZTcwYjk4MmVhNzMxODBjNmM1MGE2Nzk
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhR1ZtTDJnMU1TOHhNRGcyTURVMU9UQTNNek14TUM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxOVFXVjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufDM3OWVkMGFlNmU0Mzc4OWUxMjE1MTdiMjI2MzU4Y2NkMTY2OGMwMjcwZTcwYjk4MmVhNzMxODBjNmM1MGE2Nzk
NSK
NSK
7002A5TYNSUMP4Y
NSK NSK
Description
7002A5TYNSUMP4Y PRECISION AC BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Precision Ball Bearing; 15MM Bore; 32MM Outside Diameter; 9MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Polyamide Cage Material
Part #
7002A5TYNSUMP4Y
BDI #
24666687
Details
412.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7002A5TYNSUMP4Y/p/24666687
Your Price
$ 412.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.03
EAN
0029176761997
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
7002A5TYNSUMP4Y
Weight / LBS
0.066
Long Description
Precision Ball Bearing; 15MM Bore; 32MM Outside Diameter; 9MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Polyamide Cage Material
Bore
0.591 Inch | 15 Millimeter
Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

