https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ5N3xpbWFnZS9qcGVnfGFHVTJMMmc0T1M4eE1EYzNNREl4TmpBMU9Ea3hNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wxYzIyM2JlNWQ4YjgxMWZkZmM0MjcwNGNlMzE2NDA0NTRhNWFhNjMyMGY0NDc2YWZhZmQ2ZWZhMThhYzk1NGFi
NTN
NTN
7005CVDUJ74
NTN NTN
Description
7005CVDUJ74 ANGULAR CONTACT BALL BEARING ; 25MMX47MMX24MM
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7005CVDUJ74
BDI #
1210237
Details
1384.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7005CVDUJ74/p/1210237
Your Price
$ 1,384.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.159
EAN
3413520216887
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
0.984 Inch | 25 Millimeter
Width
0.945 Inch | 24 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh