https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2OXxpbWFnZS9qcGVnfGFEZzVMMmhrWVM4eE1EYzNNREUzTlRjNE56QXpPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wxYTVlYjYxYTc2ZGUzMGI2MjVlN2U4YzA5NWFmYjJjOTBlNDAxOTlkMzdiMDljNTFkOGUxNDdiNDJmMmRiZTI4
SKF
SKF
7008 CD/HCP4ADBA
SKF SKF
Description
7008 CD/HCP4ADBA ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX68MMX30MM DOUBLE ROW
Precision Ball Bearing; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7008 CD/HCP4ADBA
BDI #
1263309
Details
826.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7008-CD-HCP4ADBA/p/1263309
Your Price
$ 826.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.36
EAN
7316571101569
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.575 Inch | 40 Millimeter
Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh