https://www.bdiexpress.com/medias/INDNCHBRGXXX-PACB1P-O-PL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTZ8aW1hZ2UvanBlZ3xhR0V5TDJobE1pOHhNRFEzT1RFeE5UQTBNamcwTmk5SlRrUk9RMGhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MmI2ZWZhYWMwNGUxNjE5NzZkNWRiOGYzODNmNDE0NThjNTYxNmM5NTY2NGRmY2RiNzhkZmQwN2YwOTZkNWNjMA
https://www.bdiexpress.com/medias/INDNCHBRGXXX-PACB1P-O-PL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTZ8aW1hZ2UvanBlZ3xhR0V5TDJobE1pOHhNRFEzT1RFeE5UQTBNamcwTmk5SlRrUk9RMGhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MmI2ZWZhYWMwNGUxNjE5NzZkNWRiOGYzODNmNDE0NThjNTYxNmM5NTY2NGRmY2RiNzhkZmQwN2YwOTZkNWNjMA
NACHI
NACHI
7008CYDUP4
NACHI NACHI
Description
7008CYDUP4 ANGULAR CONTACT BALL BEARING ; PRECISION 7000 SER.
Precision Ball Bearing; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Part #
7008CYDUP4BNLS
BDI #
1403182
Details
664.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7008CYDUP4/p/1403182
Your Price
$ 664.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.417
EAN
4991893829600
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Long Description
Precision Ball Bearing; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

