https://www.bdiexpress.com/medias/INDNCHBRGXXX-PACB1P-O-PL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTZ8aW1hZ2UvanBlZ3xhR0V5TDJobE1pOHhNRFEzT1RFeE5UQTBNamcwTmk5SlRrUk9RMGhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MmI2ZWZhYWMwNGUxNjE5NzZkNWRiOGYzODNmNDE0NThjNTYxNmM5NTY2NGRmY2RiNzhkZmQwN2YwOTZkNWNjMA
https://www.bdiexpress.com/medias/INDNCHBRGXXX-PACB1P-O-PL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTZ8aW1hZ2UvanBlZ3xhR0V5TDJobE1pOHhNRFEzT1RFeE5UQTBNamcwTmk5SlRrUk9RMGhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MmI2ZWZhYWMwNGUxNjE5NzZkNWRiOGYzODNmNDE0NThjNTYxNmM5NTY2NGRmY2RiNzhkZmQwN2YwOTZkNWNjMA
NACHI
NACHI
7010CYDUP4
NACHI NACHI
Description
7010CYDUP4 ANGULAR CONTACT BALL BEARING ; PRECISION 7000 SER.
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Part #
7010CYDUP4BNLS
BDI #
1403183
Details
758.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7010CYDUP4/p/1403183
Your Price
$ 758.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.571
EAN
4991893830781
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Long Description
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
3.15 Inch | 80 Millimeter
Width
1.26 Inch | 32 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

