https://www.bdiexpress.com/medias/INDNSKBRGXXX-PACB1P-TR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mjl8aW1hZ2UvanBlZ3xhRE14TDJneU9DOHhNRFV6TnpRME9Ua3hORE01T0M5SlRrUk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgxUlNYek13TUhnek1EQXVhbkJufGY4MTg3N2QxMmEzYjViZDgwZWMxMjlkMjE3OTY3MTJlNmU5M2ExNGZmNmJiYWIzMGJjZDY1YTQ5ODBjMmFhZTU
NSK
NSK
7011A5TRDULP4Y
NSK NSK
Description
7011A5TRDULP4Y PRECISION AC BALL BRG ; 55MM BOREX90MM ODX18MM W 1-ROW
Precision Ball Bearing; 55MM Bore; 90MM Outside Diameter; 36MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
7011A5TRDULP4Y
BDI #
21451769
Details
1677.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7011A5TRDULP4Y/p/21451769
Your Price
$ 1,677.68 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.77
EAN
0029176587030
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.658
Long Description
Precision Ball Bearing; 55MM Bore; 90MM Outside Diameter; 36MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh