NTN
NTN
7013CDTBT+70/G0#01
NTN NTN
Description
7013CDTBT+70/G0 01 ANGULAR CONT BALL BRG ; NON RETURNABLE 65MMX100MMX72MM
Precision Ball Bearing; 65MM Bore; 100MM Outside Diameter; 282MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Part #
7013CDTBT+70/G0#01
BDI #
1210721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7013CDTBT+70-G0%2301/p/1210721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.79
EAN
4550253056423
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
15 Degree
Preload
Special
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | G01 Preload
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7013CDTBT+70/G0#01
Weight / LBS
6.135
Long Description
Precision Ball Bearing; 65MM Bore; 100MM Outside Diameter; 282MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Outside Diameter
3.937 Inch | 100 Millimeter
Width
11.102 Inch | 282 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh