Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7014CTRV1VDULP4Y https://www.bdiexpress.com/medias/INDNSKBRGXXX-PACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNjB8aW1hZ2UvanBlZ3xhR015TDJnd01DOHhNRGcyTURJMk1EVTFOamd6TUM5SlRrUk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y5VFFsOHlTVEZQWHpNd01IZ3pNREF1YW5Cbnw2MDc4OGZlN2UyYzRkN2UwYWZmODA0MDUyMTRlNGJkMDkwOTMwM2Q5MzE2ZDcyOGM3YWQzNmY1Nzk1MzgwODYy
22998079 Precision Ball Bearings 

NSK NSK

7014CTRV1VDULP4Y

Description

7014CTRV1VDULP4Y PRECISION AC BALL BRG ; 70MM BOREX110MM ODX20MM W 1-ROW

Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 40MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

7014CTRV1VDULP4Y

BDI #
22998079

Details

2983.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,983.42 / pair BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.11
EAN
0029176649295
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
7014CTRV1VDULP4Y
Weight / LBS
2.668
Long Description
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 40MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh