

NSK
NSK
7022A5TYNSUMP4
NSK NSK
Description
NSK 7022A5TYNSUMP4
Precision Ball Bearing; Angular Contact; 110MM Bore; 170MM Outside Diameter; 28MM Width; Open Enclosure; ISO P4; Single; Phenolic Cage; 25 Degree Contact Angle
Part #
7022A5TYNSUMP4
BDI #
27361339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7022A5TYNSUMP4/p/27361339
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; 110MM Bore; 170MM Outside Diameter; 28MM Width; Open Enclosure; ISO P4; Single; Phenolic Cage; 25 Degree Contact Angle
Long Description
Precision Ball Bearing; Angular Contact; 110MM Bore; 170MM Outside Diameter; 28MM Width; Open Enclosure; ISO P4; Single; Phenolic Cage; 25 Degree Contact Angle