https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTl8aW1hZ2UvanBlZ3xhRFkyTDJoaU1pOHhNRFF6TkRZek16SXdNemMwTWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MjBhNDVmNTYxNTU0N2M1Yjk5Zjg1OTNlNmU4NjZhZjhiYjQ0MWIyOTgzM2Y1OWFhMmFlOTJkYTRjOGYwMzFlNw
NTN
NTN
7026T1DTP5
NTN NTN
Description
7026T1DTP5 ; POR PRECISION - DGBB AND ANGULAR
Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 20 Degree Contact Angle; Phenolic Cage Material
Part #
7026T1DTP5
BDI #
17145751
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7026T1DTP5/p/17145751
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
4547359435535
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
20 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 20 Degree Contact Angle; Phenolic Cage Material
Width
2.598 Inch | 66 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh