https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mzd8aW1hZ2UvanBlZ3xhR1F5TDJnd1l5OHhNREk1TXpRMU5EQTNOems0TWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZUa3hmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8OWZjZTM2MTQ5Y2I5NTk3OGU2NGUwZjQxMTRkNDE3OGI3MGM5OTUxZWI4NWQ5NDM1N2ExNTMwOTkxZDFkZDQxZA
NTN
NTN
7028CDTP5
NTN NTN
Description
7028CDTP5 ; POR PRECISION - DGBB AND ANGULAR
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Part #
7028CDTP5
BDI #
17145752
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7028CDTP5/p/17145752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
4547359435580
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
5.512 Inch | 140 Millimeter
Width
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh