https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2NDR8aW1hZ2UvanBlZ3xhR1JtTDJoaE9TOHhNRFF4T0RZME1UY3pNVFl4TkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZmE0MjQzYjU5YjRjNWRkODYwOTJkNThjOGIxOTcyMTE1YTEwZmNhYjllMzA0NDhiNGVmOGExNTdmMWZiYTgwNA
SKF
SKF
71906 ACD/P4AQGC
SKF SKF
Description
71906 ACD/P4AQGC ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Precision Ball Bearing; 30MM Bore; 47MM Outside Diameter; 36MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
71906 ACD/P4AQGC
BDI #
1418703
Details
1029.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/71906-ACD-P4AQGC/p/1418703
Your Price
$ 1,029.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.24
EAN
7316577730565
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
71906 ACD/P4AQGC
Weight / LBS
0.527
Long Description
Precision Ball Bearing; 30MM Bore; 47MM Outside Diameter; 36MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.85 Inch | 47 Millimeter
Width
1.417 Inch | 36 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh