https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PEEK-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDB8aW1hZ2UvanBlZ3xhRGxrTDJoa1pDOHhNRGMyT1RBd016STRNalEyTWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRVZGUzE5VFFsOHlTVEZQWHpNd01IZ3pNREF1YW5CbnxkN2ZlNGEyNDEzYjE0ZDVjNDk3MGUxNjEwMGM3NjAyYzM4MWYyYThlM2E3NjMwNWRjZjVhOTAxZjFkM2JhMDU4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PEEK-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDB8aW1hZ2UvanBlZ3xhRGxrTDJoa1pDOHhNRGMyT1RBd016STRNalEyTWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRVZGUzE5VFFsOHlTVEZQWHpNd01IZ3pNREF1YW5CbnxkN2ZlNGEyNDEzYjE0ZDVjNDk3MGUxNjEwMGM3NjAyYzM4MWYyYThlM2E3NjMwNWRjZjVhOTAxZjFkM2JhMDU4
SKF
SKF
71922 ACD/P4AQBCB
SKF SKF
Description
71922 ACD /P4AQBCB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Precision Ball Bearing; 110MM Bore; 150MM Outside Diameter; 80MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; PEEK Resin Cage Material
Part #
71922 ACD/P4AQBCB
BDI #
1268980
Details
3935.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/71922-ACD-P4AQBCB/p/1268980
Your Price
$ 3,935.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.661
EAN
7316570044195
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
PEEK Resin
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 110MM Bore; 150MM Outside Diameter; 80MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; PEEK Resin Cage Material
Outside Diameter
5.906 Inch | 150 Millimeter
Width
3.15 Inch | 80 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

