https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjV8aW1hZ2UvanBlZ3xhRGRsTDJoalppOHhNRFV6TnpRME5qRXhNek14TUM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlDVWw4ek1EQjRNekF3TG1wd1p3fDIxNWJlNzhiNDA0YmViMDU5NWQ2NzU0MjA3M2FmMDg4Mzk5Njk5ZTJkM2MyOWNiNWVkMjAxYzdhOWYxZGM0YWE
FAG
FAG
71948-MP-P5-UA
FAG FAG
Description
71948-MP-P5-UA AC BALL BEARING ; POR NON RETURNABLE 240MM X 320MM X 38MM
Precision Ball Bearing; 240MM Bore; 320MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; 30 Degree Contact Angle; Brass Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
71948-MP-P5-UA
BDI #
24858502
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/71948-MP-P5-UA/p/24858502
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
7.21
EAN
4026677624697
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
15.895
Long Description
Precision Ball Bearing; 240MM Bore; 320MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; 30 Degree Contact Angle; Brass Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
9.449 Inch | 240 Millimeter
Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh