

EBC
EBC
7200BTN/P4 DUA-EP
EBC EBC
Description
EBC 7200BTN/P4 DUA-EP
Precision Ball Bearing; Angular Contact; 50MM Bore; 90MM Outside Diameter; 40MM Width; Open Enclosure; ABEC 7/ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type
Part #
7200BTN/P4 DUA-EP
BDI #
25176299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7200BTN-P4-DUA-EP/p/25176299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; 50MM Bore; 90MM Outside Diameter; 40MM Width; Open Enclosure; ABEC 7/ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type
Long Description
Precision Ball Bearing; Angular Contact; 50MM Bore; 90MM Outside Diameter; 40MM Width; Open Enclosure; ABEC 7/ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type