https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NTl8aW1hZ2UvanBlZ3xhR1JoTDJoa1l5OHhNRGN4TVRJMk56QTRNakkzTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZRbEpmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8ZTc5MzUwZmNjNDAyYTk3YzZhYjdhZjFiNWIzYWNhNTJjNWE4ZDk3M2ZlMGFhNzEwMzI5Mzk4NWQ5ZGUwNDMwNQ
SKF
SKF
7204 BEM/TFTCBVJ142
SKF SKF
Description
7204 BEM/TFTCBVJ142 ANG CONTACT BALL BRG
Precision Ball Bearing; 20MM Bore; 47MM Outside Diameter; 42MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 40 Degree Contact Angle; Brass Cage Material
Part #
7204 BEM/TFTCBVJ142
BDI #
1261359
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7204-BEM-TFTCBVJ142/p/1261359
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.365
EAN
7316571441139
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
40 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Face to Face
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7204 BEM/TFTCBVJ142
Weight / LBS
0.756
Long Description
Precision Ball Bearing; 20MM Bore; 47MM Outside Diameter; 42MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 40 Degree Contact Angle; Brass Cage Material
Width
1.654 Inch | 42 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh