https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ5N3xpbWFnZS9qcGVnfGFHVTJMMmc0T1M4eE1EYzNNREl4TmpBMU9Ea3hNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wxYzIyM2JlNWQ4YjgxMWZkZmM0MjcwNGNlMzE2NDA0NTRhNWFhNjMyMGY0NDc2YWZhZmQ2ZWZhMThhYzk1NGFi
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ5N3xpbWFnZS9qcGVnfGFHVTJMMmc0T1M4eE1EYzNNREl4TmpBMU9Ea3hNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wxYzIyM2JlNWQ4YjgxMWZkZmM0MjcwNGNlMzE2NDA0NTRhNWFhNjMyMGY0NDc2YWZhZmQ2ZWZhMThhYzk1NGFi
                
					
						
									NTN
								NTN
							
						
					7206CG1DUJ74
				 
				NTN NTN
Description
						
                            
								7206CG1DUJ74 ANGULAR CONTACT BALL BRG ; 30MMX62MMX32MM
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
                         	Part #
	                    
	                      	7206CG1DUJ74
							BDI #
						
	                      	1212441
							
						
Details
                    
                        1537.39
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7206CG1DUJ74/p/1212441
						
		
		
		
				Your Price
				
						
							$ 1,537.39 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171531
					Weight / Kilogram
				0.403
					EAN
				3413520173890
					Product Group - BDI
				B04270
					Enclosure
				
					Open
			Precision Class
				
					ABEC 7 | ISO P4
			Material - Ball
				
					Steel
			Number of Bearings
				
					2 (1 Pair)
			Contact Angle
				
					15 Degree
			Preload
				
					Light
			Raceway Style
				
					1 Rib Outer Ring
			Cage Material
				
					Phenolic
			Rolling Element
				
					Ball Bearing
			Mounting Arrangement
				
					Duplex-Universal
			Flush Ground
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Capacity
			Category - BDI
				
					Precision Ball Bearings
			Harmonized Tariff Code
				
					8482.10.50.28
			Noun
				
					Bearing
			Keyword String
				
					Ball Angular Contact
			Manufacturer URL
				
					https://www.ntnglobal.com
			Long Description
				
					Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
			Width
				
					1.26 Inch | 32 Millimeter
			Outside Diameter
				
					2.441 Inch | 62 Millimeter
			Bore
				
					1.181 Inch | 30 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
