![7210CTRDULP3](/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTl8aW1hZ2UvanBlZ3xhRFkyTDJoaU1pOHhNRFF6TkRZek16SXdNemMwTWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MjBhNDVmNTYxNTU0N2M1Yjk5Zjg1OTNlNmU4NjZhZjhiYjQ0MWIyOTgzM2Y1OWFhMmFlOTJkYTRjOGYwMzFlNw)
![7210CTRDULP3](/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTl8aW1hZ2UvanBlZ3xhRFkyTDJoaU1pOHhNRFF6TkRZek16SXdNemMwTWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MjBhNDVmNTYxNTU0N2M1Yjk5Zjg1OTNlNmU4NjZhZjhiYjQ0MWIyOTgzM2Y1OWFhMmFlOTJkYTRjOGYwMzFlNw)
NSK
NSK
7210CTRDULP3
NSK NSK
Description
7210CTRDULP3 ; POR BALL BEARING
Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 40MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
029176618932
BDI #
17758526
Details
1466.68
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7210CTRDULP3/p/17758526
Your Price
$ 1,466.68 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.48
EAN
0029176618932
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 40MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh