![7214-B-XL-TVP-P5-UL](/medias/INDXXXBRGXXX-PACB1-O-PL-SB-1I1O-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0MzB8aW1hZ2UvanBlZ3xhREZoTDJnME1DOHhNREUwTWpFME1ESXpOVGd3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFURjlUUWw4eFNURlBYek13TUZnek1EQXVhbkJufGY0MDExMjRhZjFmOTQ0YjlmOWVlNzIzYmZhY2IwNzkyNmI5YThhZjVkZWQyY2U5NjIyMzdjMTZkNjgwMDk5NDA)
![7214-B-XL-TVP-P5-UL](/medias/INDXXXBRGXXX-PACB1-O-PL-SB-1I1O-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0MzB8aW1hZ2UvanBlZ3xhREZoTDJnME1DOHhNREUwTWpFME1ESXpOVGd3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFURjlUUWw4eFNURlBYek13TUZnek1EQXVhbkJufGY0MDExMjRhZjFmOTQ0YjlmOWVlNzIzYmZhY2IwNzkyNmI5YThhZjVkZWQyY2U5NjIyMzdjMTZkNjgwMDk5NDA)
FAG
FAG
7214-B-XL-TVP-P5-UL
FAG FAG
Description
7214-B-XL-TVP-P5-UL X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Precision Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Part #
7214-B-XL-TVP-P5-UL
BDI #
1151787
Details
808.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7214-B-XL-TVP-P5-UL/p/1151787
Your Price
$ 808.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.1
EAN
4012801282611
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
40 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
4.921 Inch | 125 Millimeter
Width
0.945 Inch | 24 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh