https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDF8aW1hZ2UvanBlZ3xhRFl3TDJneE9TOHhNRGcyTURVM05ESXhNakV5Tmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufDNlYmY2ZGM2MTRmNDlhZDYyOWU1ZmUzYjliNzY0ODgzZmVmYjc3NGY0Y2FlZGMyNTI1MjUyYTU0NDRhZDU2ZWE
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDF8aW1hZ2UvanBlZ3xhRFl3TDJneE9TOHhNRGcyTURVM05ESXhNakV5Tmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufDNlYmY2ZGM2MTRmNDlhZDYyOWU1ZmUzYjliNzY0ODgzZmVmYjc3NGY0Y2FlZGMyNTI1MjUyYTU0NDRhZDU2ZWE
NSK
NSK
7218CTRSULP3
NSK NSK
Description
7218CTRSULP3 PRECISION AC BALL BEARING
Precision Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7218CTRSULP3
BDI #
17758572
Details
2452.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7218CTRSULP3/p/17758572
Your Price
$ 2,452.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.31
EAN
0029176782237
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
3.543 Inch | 90 Millimeter
Width
1.181 Inch | 30 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

