https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mzd8aW1hZ2UvanBlZ3xhR1F5TDJnd1l5OHhNREk1TXpRMU5EQTNOems0TWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZUa3hmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8OWZjZTM2MTQ5Y2I5NTk3OGU2NGUwZjQxMTRkNDE3OGI3MGM5OTUxZWI4NWQ5NDM1N2ExNTMwOTkxZDFkZDQxZA
NTN
NTN
7221CDB/GNP5
NTN NTN
Description
7221CDB/GNP5 PRECISION BALL BEARING
Precision Ball Bearing; 105MM Bore; 190MM Outside Diameter; 72MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Part #
7221CDB/GNP5
BDI #
17145978
Details
10704.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7221CDB-GNP5/p/17145978
Your Price
$ 10,704.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
7.494
EAN
4547359446951
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 105MM Bore; 190MM Outside Diameter; 72MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
4.134 Inch | 105 Millimeter
Width
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh