NTN
NTN
7303CP5
NTN NTN
Description
7303CP5 PRECISION BALL BEARING
Precision Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Steel Cage Material
Part #
7303CP5
BDI #
17145798
Details
607.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7303CP5/p/17145798
Your Price
$ 607.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.11
EAN
4547359448313
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Steel Cage Material
Width
0.551 Inch | 14 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh