https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MTh8aW1hZ2UvanBlZ3xhRFkyTDJoa055OHhNREk1TlRRNU9UWTFNekUxTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8NDBjY2U2NDgzM2QzN2YzNWYxMjc2YTdmNDE2MTRiYTVmYmU0ZTk1YWY0OGZiNzdhZWU2NTgwMmUyZWQzY2U0Zg
NTN
NTN
7834CDB/GLP5
NTN NTN
Description
7834CDB/GLP5 ANGULAR CONTACT BALL BRG ; NON RETURNABLE 170MM ID 215MM OD 44MM W
Precision Ball Bearing; 170MM Bore; 215MM Outside Diameter; 44MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Brass Cage Material
Part #
7834CDB/GLP5
BDI #
1213504
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7834CDB-GLP5/p/1213504
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.459
EAN
4547359455663
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7834CDB/GLP5
Weight / LBS
7.637
Long Description
Precision Ball Bearing; 170MM Bore; 215MM Outside Diameter; 44MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Brass Cage Material
Outside Diameter
8.465 Inch | 215 Millimeter
Width
1.732 Inch | 44 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh