https://www.bdiexpress.com/medias/INDNSKBRGXXX-PACB1-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Njh8aW1hZ2UvanBlZ3xhRFEwTDJnME1pOHhNRGcyTURVeU1EYzJOelV4T0M5SlRrUk9VMHRDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDljZTI1YTI0OTk5Y2I4YmIxZWZmYjFkYzY5NTBjNjAzMGQ3MGZmNDdkNDVkYWEyOTEzNjkzZDQzYmJkZDI1MDQ
https://www.bdiexpress.com/medias/INDNSKBRGXXX-PACB1-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Njh8aW1hZ2UvanBlZ3xhRFEwTDJnME1pOHhNRGcyTURVeU1EYzJOelV4T0M5SlRrUk9VMHRDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDljZTI1YTI0OTk5Y2I4YmIxZWZmYjFkYzY5NTBjNjAzMGQ3MGZmNDdkNDVkYWEyOTEzNjkzZDQzYmJkZDI1MDQ
NSK
NSK
7906A5TRV1VSUMP3
NSK NSK
Description
7906A5TRV1VSUMP3 PRECISION AC BALL BRG
Precision Ball Bearing; 30MM Bore; 47MM Outside Diameter; 9MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
7906A5TRV1VSUMP3
BDI #
1187912
Details
731.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7906A5TRV1VSUMP3/p/1187912
Your Price
$ 731.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.05
EAN
0029176657542
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 30MM Bore; 47MM Outside Diameter; 9MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

