https://www.bdiexpress.com/medias/INDNSKBRGXXX-PACB1P-2SL-PH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwODF8aW1hZ2UvanBlZ3xhR0V5TDJneE1pOHhNRFV6T0RjMk5qazVNVE01TUM5SlRrUk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y4ek1EQjRNekF3TG1wd1p3fDM3NzFmYjk3ZTRhODM4M2EyMDc2NDFmMjlkMTU5MTdmYTI0ODMyNGY2NmQ0ZjE3MmYzMTM3NTAzYjg0NGNlZDI
NSK
NSK
7906CTRV1VDULP3
NSK NSK
Description
7906CTRV1VDULP3 AC BALL BEARING ; 30MM BOREX47MM ODX9MM W 1-ROW
Precision Ball Bearing; 30MM Bore; 47MM Outside Diameter; 18MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
7906CTRV1VDULP3
BDI #
24666826
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7906CTRV1VDULP3/p/24666826
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.15
EAN
0192661048511
Product Group - BDI
B04270
Enclosure
1 Seal
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.326
Long Description
Precision Ball Bearing; 30MM Bore; 47MM Outside Diameter; 18MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh