https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTd8aW1hZ2UvanBlZ3xhR00zTDJoalpDOHhNRGcyTURVMk9UVXlOak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8OGUwMzZjNzE3ZWJjZDY4OTQyZDAzYjdlNzk3OGZmMzI3Mzk0Y2VkNGY0OTE5MWU2Mzk5ZWFmM2U4OTQ0MzZkYQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTd8aW1hZ2UvanBlZ3xhR00zTDJoalpDOHhNRGcyTURVMk9UVXlOak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8OGUwMzZjNzE3ZWJjZDY4OTQyZDAzYjdlNzk3OGZmMzI3Mzk0Y2VkNGY0OTE5MWU2Mzk5ZWFmM2U4OTQ0MzZkYQ
NSK
NSK
7932CTRDULP4
NSK NSK
Description
7932CTRDULP4 PRECISION AC BALL BEARING ; 160MM BOREX220MM ODX28MM W 1-ROW
Precision Ball Bearing; 160MM Bore; 220MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7932CTRDULP4
BDI #
1188098
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7932CTRDULP4/p/1188098
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
5.336
EAN
0029176625398
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
7932CTRDULP4
Weight / LBS
11.75
Long Description
Precision Ball Bearing; 160MM Bore; 220MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Width
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

