![B7028-E-2RSD-T-P4S-DUL](/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhR1UzTDJobFpTOHhNRFF6TkRZeU9UazFPVGN4TUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y5VFFsOHlTVEZQWHpNd01IZ3pNREF1YW5Cbnw0ZTNhZTJiODY1ZjJjMmNhM2EzNGI5OWQ1MjEyMDNiNWU1MDljMTJhOGIxY2VkMTVlYzQxOWE5MDc2Mjk4Zjlm)
![B7028-E-2RSD-T-P4S-DUL](/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhR1UzTDJobFpTOHhNRFF6TkRZeU9UazFPVGN4TUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y5VFFsOHlTVEZQWHpNd01IZ3pNREF1YW5Cbnw0ZTNhZTJiODY1ZjJjMmNhM2EzNGI5OWQ1MjEyMDNiNWU1MDljMTJhOGIxY2VkMTVlYzQxOWE5MDc2Mjk4Zjlm)
FAG
FAG
B7028-E-2RSD-T-P4S-DUL
FAG FAG
Description
B7028-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 66MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
B7028-E-2RSD-T-P4S-DUL
BDI #
19409958
Details
14431.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B7028-E-2RSD-T-P4S-DUL/p/19409958
Your Price
$ 14,431.40 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.08
EAN
4026677639721
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
6.8
Long Description
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 66MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
8.268 Inch | 210 Millimeter
Width
2.598 Inch | 66 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh