![B71914-EDLR-T-P4S-DUL](/medias/INDFAGBRGXXX-PACB1P-O-PH-SB-ED-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5Nzh8aW1hZ2UvanBlZ3xhREJtTDJnd1pTOHhNRFV6TnpRek5qVTNOemd5TWk5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZlJVUmZSRjh6TURCNE16QXdMbXB3Wnd8MDYzOTkyMDA2ZjdhMzk4ODM4ZGRiZGU4Y2U0OWE2N2IzZDVjZWYxYWUzYjc1NDZmYTZhNGRkOTljY2Y1Njk4Mw)
![B71914-EDLR-T-P4S-DUL](/medias/INDFAGBRGXXX-PACB1P-O-PH-SB-ED-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5Nzh8aW1hZ2UvanBlZ3xhREJtTDJnd1pTOHhNRFV6TnpRek5qVTNOemd5TWk5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZlJVUmZSRjh6TURCNE16QXdMbXB3Wnd8MDYzOTkyMDA2ZjdhMzk4ODM4ZGRiZGU4Y2U0OWE2N2IzZDVjZWYxYWUzYjc1NDZmYTZhNGRkOTljY2Y1Njk4Mw)
FAG
FAG
B71914-EDLR-T-P4S-DUL
FAG FAG
Description
B71914-EDLR-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE 70MM X 100MM X 32MM
Precision Ball Bearing; 70MM Bore; 100MM Outside Diameter; 64MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
B71914-EDLR-T-P4S-DUL
BDI #
24858756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B71914-EDLR-T-P4S-DUL/p/24858756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.654
EAN
4012802405644
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.44182
Long Description
Precision Ball Bearing; 70MM Bore; 100MM Outside Diameter; 64MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Bore
2.756 Inch | 70 Millimeter
Width
2.52 Inch | 64 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh