https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTl8aW1hZ2UvanBlZ3xhRFkyTDJoaU1pOHhNRFF6TkRZek16SXdNemMwTWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MjBhNDVmNTYxNTU0N2M1Yjk5Zjg1OTNlNmU4NjZhZjhiYjQ0MWIyOTgzM2Y1OWFhMmFlOTJkYTRjOGYwMzFlNw
FAG
FAG
B71915-C-T-P4S-DUL
FAG FAG
Description
B71915-C-T-P4S-DUL SPINDLE BEARING
Precision Ball Bearing; 75MM Bore; 105MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
B71915-C-T-P4S-DUL
BDI #
1155067
Details
2510.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B71915-C-T-P4S-DUL/p/1155067
Your Price
$ 2,510.48 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.679
EAN
4012801617871
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.7
Long Description
Precision Ball Bearing; 75MM Bore; 105MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh