https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1P-2SL-PH-DU-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3MDl8aW1hZ2UvanBlZ3xhRFpsTDJoa01DOHhNRFV6TnpRek5ESXhPRFV5Tmk5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y5RVZWOHpNREI0TXpBd0xtcHdad3w4MGIzMjE3NzVkYjQ3ODExZDVjNWU3ZWQxNmY3ZTJjMWNkMjc2MmNiNzc4NTVhN2I5NzY3ZmIwODQyYmFlNTQ5
FAG
FAG
B71924-E-2RSD-T-P4S-DUL
FAG FAG
Description
B71924-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 120MM Bore; 165MM Outside Diameter; 44MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
B71924-E-2RSD-T-P4S-DUL
BDI #
24258663
Details
10313.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B71924-E-2RSD-T-P4S-DUL/p/24258663
Your Price
$ 10,313.08 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
4026677636713
Product Group - BDI
B00270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.12354
Long Description
Precision Ball Bearing; 120MM Bore; 165MM Outside Diameter; 44MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Bore
4.724 Inch | 120 Millimeter
Width
1.732 Inch | 44 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh