https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2NDR8aW1hZ2UvanBlZ3xhR1JtTDJoaE9TOHhNRFF4T0RZME1UY3pNVFl4TkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZmE0MjQzYjU5YjRjNWRkODYwOTJkNThjOGIxOTcyMTE1YTEwZmNhYjllMzA0NDhiNGVmOGExNTdmMWZiYTgwNA
FAG
FAG
B71930-E-T-P4S-QUM
FAG FAG
Description
B71930-E-T-P4S-QUM SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 150MM Bore; 210MM Outside Diameter; 112MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
B71930-E-T-P4S-QUM
BDI #
1180090
Details
21067.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B71930-E-T-P4S-QUM/p/1180090
Your Price
$ 21,067.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
9.852
EAN
4026677409416
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
10
Long Description
Precision Ball Bearing; 150MM Bore; 210MM Outside Diameter; 112MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
8.268 Inch | 210 Millimeter
Width
4.409 Inch | 112 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh