https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB1-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwN3xpbWFnZS9qcGVnfGFEaGxMMmd6Tnk4eE1EYzJPVFkzT1RBMU5qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRWRUl4WDA5ZlVFeGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3xkZTZiZWE4MDZiMDdkNGVlYzJmZDg1ZTQwYTUzYjU3MTUxY2I1ZjYzZTE5YTA5NzViOGRiYWMzMTkwNDc1Mzgx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB1-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwN3xpbWFnZS9qcGVnfGFEaGxMMmd6Tnk4eE1EYzJPVFkzT1RBMU5qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRWRUl4WDA5ZlVFeGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3xkZTZiZWE4MDZiMDdkNGVlYzJmZDg1ZTQwYTUzYjU3MTUxY2I1ZjYzZTE5YTA5NzViOGRiYWMzMTkwNDc1Mzgx
SKF
SKF
BSA 204 CGA
SKF SKF
Description
BSA 204 CGA ANG CONTACT THRUST BALL BRG ; NON-RETURNABLE
Precision Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material
Part #
BSA 204 CGA
BDI #
1415447
Details
443.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSA-204-CGA/p/1415447
Your Price
$ 443.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.123
EAN
7316570231618
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
62 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Super Precision | Single Direction | Modified Internal Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BSA 204 CGA
Weight / LBS
0.271
Long Description
Precision Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

