https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PL-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2NXxpbWFnZS9qcGVnfGFETTVMMmhsTVM4eE1EYzNNamd4T0RVeU5qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFeGZRMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3wzZjIxNTJkYzU1MjM1NTViZTk5Y2M2NDQ0Yjg3NjE5NWVhYjBiMjhkYjRkMDViYzA1MzFjZTc3ZWYzNmNiMDkw
RHP BEARING
RHP BEARING
BSB017047DUHP3
RHP BEARING RHP BEARING
Description
BSB017047DUHP3 BALL SCREW SUPPORT BRG
Precision Ball Bearing; 0.669" Bore; 1.85" Outside Diameter; 0.591" Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
BSB017047DUHP3
BDI #
1188488
Details
517.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSB017047DUHP3/p/1188488
Your Price
$ 517.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.13
EAN
0747023000067
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | Ball Screw Support Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Precision Ball Bearing; 0.669" Bore; 1.85" Outside Diameter; 0.591" Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh