https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB1-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMTN8aW1hZ2UvanBlZ3xhR0ZsTDJnek5TOHhNREl6TnpZMk5UVXdPVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeFgwOWZVRWhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8N2VmYzBlN2UzZjBhYzQyOTEzMGE4YTFlYTkwMGVlZmY2MDdlNzk2MWVhYTYyZDkzZjkyNzcyNDY4NzFmMjYzMQ
NTN
NTN
BST35X72-1BP4
NTN NTN
Description
BST35X72-1BP4 BALL SCREW SUPPORT BRG ; 35MM BORE 72MM OD 15MM WD
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Part #
BST35X72-1BP4
BDI #
1215458
Details
957.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BST35X72-1BP4/p/1215458
Your Price
$ 957.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.305
EAN
4547359033274
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
BST35X72-1BP4
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Bore
1.378 Inch | 35 Millimeter
Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh