![HC71916-E-T-P4S-DUL](/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDl8aW1hZ2UvanBlZ3xhR1ppTDJobU9DOHhNRFF6TkRZeU9USXpPRGd4TkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmUTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8MGM0MWMzMTFiNGY1YWFhNjI4Mzg0ZWRhMmQ5MGYxYzMyNzFlNzAyMWI3MWY0Yzk4MzQzNjUxZWQzOGVmY2M2YQ)
![HC71916-E-T-P4S-DUL](/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDl8aW1hZ2UvanBlZ3xhR1ppTDJobU9DOHhNRFF6TkRZeU9USXpPRGd4TkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmUTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8MGM0MWMzMTFiNGY1YWFhNjI4Mzg0ZWRhMmQ5MGYxYzMyNzFlNzAyMWI3MWY0Yzk4MzQzNjUxZWQzOGVmY2M2YQ)
FAG
FAG
HC71916-E-T-P4S-DUL
FAG FAG
Description
HC71916-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 80MM Bore; 110MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
HC71916-E-T-P4S-DUL
BDI #
19410514
Details
4093.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HC71916-E-T-P4S-DUL/p/19410514
Your Price
$ 4,093.36 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.34
EAN
4026677659989
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.76
Long Description
Precision Ball Bearing; 80MM Bore; 110MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
3.15 Inch | 80 Millimeter
Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh