![HCS7005-C-T-P4S-DUL](/medias/INDXXXBRGXXX-PACB1P-2SL-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NDF8aW1hZ2UvanBlZ3xhR1ZtTDJnNU5pOHhNRE14TURRMk1UTTFPREV4TUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y5RFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnxmNjg1ZmI0NTE2MjVjOTM0ZmQwYzNiZGZjMjBkMDhlMjFkMDAwMzUxODliYTUzYzQ0NWM2YmJhYWJmNGU1YTkz)
![HCS7005-C-T-P4S-DUL](/medias/INDXXXBRGXXX-PACB1P-2SL-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NDF8aW1hZ2UvanBlZ3xhR1ZtTDJnNU5pOHhNRE14TURRMk1UTTFPREV4TUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y5RFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnxmNjg1ZmI0NTE2MjVjOTM0ZmQwYzNiZGZjMjBkMDhlMjFkMDAwMzUxODliYTUzYzQ0NWM2YmJhYWJmNGU1YTkz)
FAG
FAG
HCS7005-C-T-P4S-DUL
FAG FAG
Description
HCS7005-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 24MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
HCS7005-C-T-P4S-DUL
BDI #
1158435
Details
2038.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HCS7005-C-T-P4S-DUL/p/1158435
Your Price
$ 2,038.20 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.19
EAN
4026677025999
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 24MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh