FAG
FAG
HCS7012-E-T-P4S-UL
FAG FAG
Description
HCS7012-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
HCS7012-E-T-P4S-UL
BDI #
1411283
Details
1974.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HCS7012-E-T-P4S-UL/p/1411283
Your Price
$ 1,974.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.412
EAN
4012801483292
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh