https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyNDh8aW1hZ2UvanBlZ3xhRE0xTDJnek1TOHhNREl6TnpZM056SXdOelU0TWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZVRWhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8M2FlNDIzN2JjN2RmMmY3MTQxN2YxNDYwMmVmYmE1NmE2NDYxNzhmZWYyNjQxYjFmNjA1OTE0MDgzMThlYWFkYQ
FAG
FAG
HS7024-E-T-P4S-TUL
FAG FAG
Description
HS7024-E-T-P4S-TUL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 120MM Bore; 180MM Outside Diameter; 84MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
HS7024-E-T-P4S-TUL
BDI #
1180953
Details
11892.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HS7024-E-T-P4S-TUL/p/1180953
Your Price
$ 11,892.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.66
EAN
4026677718136
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
6.9
Long Description
Precision Ball Bearing; 120MM Bore; 180MM Outside Diameter; 84MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Width
3.307 Inch | 84 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh