![HS71906-E-T-P4S-UL](/medias/INDXXXBRGXXX-PACB1-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjN8aW1hZ2UvanBlZ3xhRGhqTDJnNFlpOHhNREl6TnpZM05EQTVORFl5TWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4eFNURlBYek13TUhnek1EQXVhbkJufGNiOTk3YjdiNzkwMjYyYmQwYTFjZDU4NDNlMmViNzAwZjAxNzJiYmQyNjNiNDlhNDhkZmU3MDBiMTk3MDdjNWE)
![HS71906-E-T-P4S-UL](/medias/INDXXXBRGXXX-PACB1-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjN8aW1hZ2UvanBlZ3xhRGhqTDJnNFlpOHhNREl6TnpZM05EQTVORFl5TWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4eFNURlBYek13TUhnek1EQXVhbkJufGNiOTk3YjdiNzkwMjYyYmQwYTFjZDU4NDNlMmViNzAwZjAxNzJiYmQyNjNiNDlhNDhkZmU3MDBiMTk3MDdjNWE)
FAG
FAG
HS71906-E-T-P4S-UL
FAG FAG
Description
HS71906-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 30MM Bore; 47MM Outside Diameter; 9MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
HS71906-E-T-P4S-UL
BDI #
1180969
Details
591.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HS71906-E-T-P4S-UL/p/1180969
Your Price
$ 591.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.047
EAN
4012801749251
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.05
Long Description
Precision Ball Bearing; 30MM Bore; 47MM Outside Diameter; 9MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.354 Inch | 9 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh