![HSS7002-C-T-P4S-UL](/medias/INDXXXBRGXXX-PACB1-2SL-PH-SB-1I1O-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDJ8aW1hZ2UvanBlZ3xhR1F4TDJneE9DOHhNREUwTVRrMk1qVXdNakUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMUJJWDFOQ1h6RkpNVTlmTXpBd1dETXdNQzVxY0djfDM2ZGJjNDYyMzg1ZDU1ZGNkOTA5ZTRlYjg3MjNiY2Y0MmRlZDYyNjcyNmMzYmM1Mjg1YWY2YTA2YjlhZmQ2NGM)
![HSS7002-C-T-P4S-UL](/medias/INDXXXBRGXXX-PACB1-2SL-PH-SB-1I1O-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDJ8aW1hZ2UvanBlZ3xhR1F4TDJneE9DOHhNREUwTVRrMk1qVXdNakUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMUJJWDFOQ1h6RkpNVTlmTXpBd1dETXdNQzVxY0djfDM2ZGJjNDYyMzg1ZDU1ZGNkOTA5ZTRlYjg3MjNiY2Y0MmRlZDYyNjcyNmMzYmM1Mjg1YWY2YTA2YjlhZmQ2NGM)
FAG
FAG
HSS7002-C-T-P4S-UL
FAG FAG
Description
HSS7002-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 15MM Bore; 32MM Outside Diameter; 9MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
HSS7002-C-T-P4S-UL
BDI #
1159095
Details
570.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HSS7002-C-T-P4S-UL/p/1159095
Your Price
$ 570.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.033
EAN
4012801489492
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 15MM Bore; 32MM Outside Diameter; 9MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.591 Inch | 15 Millimeter
Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh