https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOHxpbWFnZS9qcGVnfGFHUXlMMmczWmk4eE1EYzJPVFE0TVRjNU16VTJOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFTRjlUUWw4eFNURlBYek13TUhnek1EQXVhbkJufDBhYzQ3ZDU5ZWNjMDQ4MDAyNWY2N2I5OGVkMWFhYzk3YTM4Y2JkNWJhMmEzMDhiNzM4YzM2NGE1NDI3ZjRhMTI
FAG
FAG
HSS71904-C-T-P4S-DUL
FAG FAG
Description
HSS71904-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 20MM Bore; 37MM Outside Diameter; 18MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
HSS71904-C-T-P4S-DUL
BDI #
1159163
Details
1185.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HSS71904-C-T-P4S-DUL/p/1159163
Your Price
$ 1,185.78 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.092
EAN
4012801490627
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 20MM Bore; 37MM Outside Diameter; 18MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh