

TIMKEN
TIMKEN
MM203KCR
TIMKEN TIMKEN
Description
MM203KCR PRECISION BALL BEARING
Precision Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
MM203KCR
BDI #
1366725
Details
547.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM203KCR/p/1366725
Your Price
$ 547.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.062
EAN
0087796070011
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM203K
Weight / LBS
0.141
Long Description
Precision Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Outside Diameter
1.575 Inch | 40 Millimeter
Width
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh