![MM214KCR](/medias/INDXXXBRGXXX-PSRB-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNjN8aW1hZ2UvanBlZ3xhREZrTDJobVl5OHhNRFF6TkRZeU9UVTVPVEkyTWk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgxQklYMU5DWHpNd01IZ3pNREF1YW5CbnxlYjdiZmRhOGMzY2MxZDliYmEzZWRkNzllNDk5MmY0YmZmNTY4ZDFkOGIwMTk1YTY5MmE5NzcxMjczM2RlZjU3)
![MM214KCR](/medias/INDXXXBRGXXX-PSRB-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNjN8aW1hZ2UvanBlZ3xhREZrTDJobVl5OHhNRFF6TkRZeU9UVTVPVEkyTWk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgxQklYMU5DWHpNd01IZ3pNREF1YW5CbnxlYjdiZmRhOGMzY2MxZDliYmEzZWRkNzllNDk5MmY0YmZmNTY4ZDFkOGIwMTk1YTY5MmE5NzcxMjczM2RlZjU3)
TIMKEN
TIMKEN
MM214KCR
TIMKEN TIMKEN
Description
MM214KCR PRECISION BALL BEARING ; 70MM ID 125MM OD 24MM WD
Precision Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
MM214KCR
BDI #
1366757
Details
1495.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM214KCR/p/1366757
Your Price
$ 1,495.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.994
EAN
0087796070813
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM214K
Weight / LBS
2.33
Long Description
Precision Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Width
0.945 Inch | 24 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh