https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTV8aW1hZ2UvanBlZ3xhRGc0TDJnelppOHhNREl6TnpZM09EUXhPVGs1T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8OTQ5OTUwYjkzZGVkMzgyMWYzNDkzOGVhMGRmMzk4ZjcxZGM4Yjc4OTUzMDcwYzk1YjYxNDAwYjE4MDk0YWY5MA
TIMKEN
TIMKEN
MM35BS72 QUH
TIMKEN TIMKEN
Description
MM35BS72 QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET 35MM ID
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Part #
MM35BS72QUH
BDI #
1366814
Details
3405.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM35BS72-QUH/p/1366814
Your Price
$ 3,405.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.159
EAN
0087796076938
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM35BS72 QUH
Weight / LBS
2.6
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Width
2.362 Inch | 60 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh