

CONSOLIDATED BEARING
CONSOLIDATED BEARING
S-3504-2RSNR P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
S-3504-2RSNR P/6 DEEP GROOVE BALL BRG ; NON RETURNABLE CARTRIDGE
Precision Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.65MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
S-3504-2RSNR P/6
BDI #
209110
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/S-3504-2RSNR-P-6/p/209110
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.123
EAN
0644075092524
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | American Width | Cartridge | With Snap Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
S-3504-2RSNR P/6
Weight / LBS
0.269
Long Description
Precision Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.65MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh