

NEW HAMPSHIRE B BRGS
NEW HAMPSHIRE B BRGS
SR-4ZZ ABEC7
NEW HAMPSHIRE B BRGS NEW HAMPSHIRE B BRGS
Description
SR-4ZZ ABEC 7 BALL BEARING ; 1/4" ID 5/8" OD .1968 WIDE DOUBLE SHIELD
Precision Ball Bearing; 1/4" Bore; 5/8" Outside Diameter; 0.196" Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Stainless Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
SR-4ZZ ABEC7
BDI #
21450665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SR-4ZZ-ABEC7/p/21450665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
2.72
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Material - Ball
Stainless Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
Standard
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nhbb.com
Weight / LBS
0.0097
Long Description
Precision Ball Bearing; 1/4" Bore; 5/8" Outside Diameter; 0.196" Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Stainless Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
0.196 Inch | 4.978 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh