25127099
Precision Ball Bearings
BDI APPROVED BEARING
BDI APPROVED BEARING
SSRIF5LLEEA7
BDI APPROVED BEARING BDI APPROVED BEARING
Description
SSRIF5LLEEA7 PRECISSION BEARING ; 0.0937IN X 0.3125IN X 0.1094IN
Precision Ball Bearing; Angular Contact; 0.093" Bore; 5/16" Outside Diameter; 7/64" Width; 23/64" Flange Diameter; Stainless Steel Cage
Part #
SSRIF5LLEEA7
BDI #
25127099
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SSRIF5LLEEA7/p/25127099
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00234
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; 0.093" Bore; 5/16" Outside Diameter; 7/64" Width; 23/64" Flange Diameter
Long Description
Precision Ball Bearing; Angular Contact; 0.093" Bore; 5/16" Outside Diameter; 7/64" Width; 23/64" Flange Diameter; Stainless Steel Cage