![XCS71914-E-T-P4S-DUL](/medias/INDFAGBRGXXX-PACB1P-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MTF8aW1hZ2UvanBlZ3xhR1ExTDJoaVlpOHhNRFV6TnpRek9UTXpNRE16TkM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y5RFFsOHlTVEZQWHpNd01IZ3pNREF1YW5CbnwyOTZjYjBmODY2NzEyMjkxNTcwYmQwYTdlMTcyMTRhNmNiYzQxYWE4NzRmZTE0NWYzYTdhYjY4YmRkOTg4MDMw)
![XCS71914-E-T-P4S-DUL](/medias/INDFAGBRGXXX-PACB1P-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MTF8aW1hZ2UvanBlZ3xhR1ExTDJoaVlpOHhNRFV6TnpRek9UTXpNRE16TkM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y5RFFsOHlTVEZQWHpNd01IZ3pNREF1YW5CbnwyOTZjYjBmODY2NzEyMjkxNTcwYmQwYTdlMTcyMTRhNmNiYzQxYWE4NzRmZTE0NWYzYTdhYjY4YmRkOTg4MDMw)
FAG
FAG
XCS71914-E-T-P4S-DUL
FAG FAG
Description
XCS71914-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 70MM Bore; 100MM Outside Diameter; 32MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
XCS71914-E-T-P4S-DUL
BDI #
22453006
Details
9070.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/XCS71914-E-T-P4S-DUL/p/22453006
Your Price
$ 9,070.92 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.655
EAN
4026677601537
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.44403
Long Description
Precision Ball Bearing; 70MM Bore; 100MM Outside Diameter; 32MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Outside Diameter
3.937 Inch | 100 Millimeter
Width
1.26 Inch | 32 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh